Beli mikroskop cahaya di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mikroskop Metalurgi Trinokuler
    Mulai

    Rp63.999.900

    KRISBOW Mikroskop Metalurgi Trinokuler
    atribut:
    • Eyepiece: Wide Field 10x (Ø18mm)
    • Size (mm): 185x140
    • Stage: Double Layer Mechanical
    • Sensor Camera: 1/1.8\" CMOS
    • A/D conversion: 12Bit
    • Data Interface: USB3.0 5Gbps B type interface
    • Effective gain camera: 1-8X
    • Exposure Time Camera: 100us - 16s
    • Frame Rate Camera: 30FPS : 3072x2048
    • Image Cache: 64MB
    • Image format: TIF, BMP, JPG
    • Moving Range (mm): 75x50
    • Nose Piece: Quadruple Backward Ball Bearing Inner Locating
    • Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
    • Pixel Size Camera (µm): 2.4x2.4
    • Power Supply: USB 5V
    • Resolution Camera: 3072x2048, 6.3MP
    • Scanning mode: Progress scan/continuous output
    • Spectral Response Camera (nm): 380-650
    • Trigger Mode: Soft trigger
  2. JOAN LAB Mixer Vortex Mini (Pengocok Tabung)
    Mulai

    Rp2.499.900

    JOAN LAB Mixer Vortex Mini (Pengocok Tabung)
    atribut:
    • Motor: Brushless motor
    • Amplitude (mm): 4.5 (circular oscillation)
    • Maximum Sample Processing Capacity (ml): 50
    • Shell Protection Level: IP42
    • Allowable Ambient Temperature (°C): 5-40, 80%RH
    • Voltage (V/Hz): 100-240, 50-60
  3. SOJIKYO Mixer Vortex (Pengocok Tabung)
    Mulai

    Rp2.599.900

    SOJIKYO Mixer Vortex (Pengocok Tabung)
    Deskripsi:
    Vortex mixer termasuk salah satu instrumen yang lazim ditemukan di laboratorium, Fungsi utamanya adalah untuk menyeragamkan cairan dalam volume kecil. Vortex mixer tersusun atas motor mesin yang dialiri listrik dan drive shaft yang menjadi pusat alat
    atribut:
    • Type: Vortex Mixer dengan pengaturan kecepatan
    • Power Source: AC 220-230V, 50/60HZ
    • Speed (rpm): 0-3000 dengan pengaturan kecepatan
    • Size (mxmmxmm): 100x93x72
  4. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.699.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  5. OLYMPUS Microscope Biological (Mikroskop Biologi)
    Mulai

    Rp35.999.900

    OLYMPUS Microscope Biological (Mikroskop Biologi)
    Deskripsi:
    - Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
  6. Thermo Scientific Digital Vortex Mixers
    Mulai

    Rp8.299.900

    Thermo Scientific Digital Vortex Mixers
    Deskripsi:
    Designed for accurate speed control for continuous mixing or pulsing of samples.
    atribut:
    • Plug Type: EU, UK, CN Plug
    • Voltage (V): 230
  7. Thermo Scientific Mixer Vortex (Pengocok Tabung)
    Mulai

    Rp17.999.900

    Thermo Scientific Mixer Vortex (Pengocok Tabung)
    Deskripsi:
    Vortex mixers, also known as vortexers, move single tubes and microplates in a vigorous, circular motion for mixing, dissolving, or suspending solids in a liquid. They mix contents by creating a vortex without introducing air bubbles, making it ideal for blending liquids, suspending cells, and mixing reagents.
  8. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  9. Memmert Laboratory Oven
    Mulai

    Rp56.999.900

    Memmert Laboratory Oven
    Deskripsi:
    The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
  10. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  11. Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Mulai

    Rp6.399.900

    Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  12. Taffware Mikroskop Digital (Scales Magnifier)
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  13. MYCO7 Laminar Air Flow
    Mulai

    Rp28.999.900

    MYCO7 Laminar Air Flow
    Deskripsi:
    MYCO7-HLM2.3 adalah alat yang dirancang untuk menciptakan lingkungan kerja yang steril, penting untuk menghindari kontaminasi selama proses penelitian atau produksi di laboratorium. Dibuat dengan teknologi terkini, LAF ini memastikan bahwa aliran udara yang masuk telah tersaring dengan sempurna, menghilangkan partikel dan mikroba yang tidak diinginkan. Alat ini dirancang agar mudah dioperasikan dan dirawat, menjadikannya solusi tepat untuk kebutuhan laboratorium Anda.Aplikasi MYCO7-HLM2.3:LAF MYCO7-HLM2.3 sangat cocok untuk berbagai keperluan laboratorium, termasuk:Kultur jaringan tanaman dan jamurInokulasi bakteri dan mikrobaPeracikan obat-obatan farmasiPenelitian bioteknologiSterilisasi peralatan laboratoriumOperasi peralatan elektronik sensitif terhadap partikelDengan desain yang modern dan performa yang dapat diandalkan, MYCO7-HLM2.3 adalah pilihan ideal untuk memastikan keamanan dan kebersihan di lingkungan laboratorium Anda.
    atribut:
    • Noise Level (dB): <75 (low noise)
    • Pre-filter: Dacron Filter
    • Wavelength (nm): 254
  14. AS ONE Hemocytometer Counting Chamber
    Mulai

    Rp2.399.900

    AS ONE Hemocytometer Counting Chamber
    Deskripsi:
    Metallic coating makes the scale marking line visible. (Brightline type only)
    atribut:
    • Material: white grass
    • Plate Thickness (mm): about 4.3
  15. MYCO7 Mini Laminar Air Flow
    Mulai

    Rp19.999.900

    MYCO7 Mini Laminar Air Flow
    Deskripsi:
    Mini Laminar Air Flow MYCO7-LMM2.3 adalah alat laboratorium yang dirancang untuk menciptakan ruang kerja steril dengan aliran udara horizontal yang stabil. Dilengkapi dengan filter HEPA H13, blower berkinerja tinggi, dan lampu UVC germisida, alat ini memastikan kebersihan maksimal dari partikel dan mikroba. Cocok untuk aplikasi kultur jaringan, inokulasi mikroba, dan persiapan obat farmasi. Kompak, efisien, dan mudah dioperasikan.Mini Laminar Air Flow MYCO7-LMM2.3Inovasi dari MYCO7 hadir untuk mendukung kebutuhan sterilitas dalam berbagai aplikasi laboratorium Anda. Mini Laminar Air Flow MYCO7-LMM2.3 dirancang dengan teknologi filter HEPA yang efisien, memastikan ruang kerja steril dan bebas kontaminasi, ideal untuk berbagai proses penelitian dan produksi.Dengan dimensi kompak 55x50x100 cm, LAF ini sangat cocok digunakan di laboratorium dengan ruang terbatas, namun tetap memberikan performa optimal dalam menjaga kebersihan udara.Aplikasi:Kultur jaringan tanaman & jamurInokulasi bakteri & mikrobaPenelitian mikrobiologiPeracikan obat farmasiPengoperasian alat elektronik sensitifPersiapan media dan penelitian ilmiah
    atribut:
    • Air Flow Velocity (m/s): >0.3
    • Control Knob: LED, UV, fan, and power switch
    • Dimensions (cm): 55x50x100
    • Filter: HEPA filter H13, 99.95% Efficiency for 0.3 Micron Particles
    • Front Sash Door: 5mm Thick Acrylic with Manual Slide System
    • Germicidal Lamp: 10W UVC
    • Laminar Type: Horizontal
    • Material: Combination of Plywood, HPL, and Tacosheet
    • Noise Level (dB): <75 (low noise)
    • Supporting Documents: Internal calibration certificate and user manual
    • Wavelength (nm): 254
    • Work Lamp: 9W LED
    • Working Plate Material: Stainless Steel 304
    • fan: Blower RQA 20060 HBL 65 watt
  16. BioBase Microscope Binocular (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    BioBase Microscope Binocular (Mikroskop Binokular)
    atribut:
    • Optical System: Infinite Optical System
    • Viewing Head: Siedentopf Binocular Viewing Head, Inclined At 30°, 360° Rotatable, Interpupillary 48 To 75mm
    • Objective: Achromatic Objective 4x, 10x, 40x,100x
    • Focusing: Coaxial coarse & fine adjustment,fine division 0.002mm,coarse stroke 37.7mm per rotation,fine stroke 0.2mm per rotation .moving range 20mm
    • Stage (mm): Double Layers Mechanical Stage:132x142; Moving Range:75x40
    • Condenser: Abbe Condenser NA1.25 With Aperture Diaphragm
    • Illumination: S-LED Illumination, brightness adjustable
    • Nose Piece: Quadruple Nosepiece
    • Package Size (mm): 323x264x440
    • Power Supply (V/Hz): 110-220, 50/60
Daftar Harga mikroskop cahaya Terbaru November 2026
KRISBOW Mikroskop Metalurgi TrinokulerRp63.999.900
JOAN LAB Mixer Vortex Mini (Pengocok Tabung)Rp2.499.900
DLAB Mixer Vortex (Pengocok Tabung)Rp2.999.900
SOJIKYO Mixer Vortex (Pengocok Tabung)Rp2.599.900
monotaro Substantial Microscope (Mikroskop)Rp3.699.900
OLYMPUS Microscope Biological (Mikroskop Biologi)Rp35.999.900
Thermo Scientific Digital Vortex MixersRp8.299.900
PRIO Mixer Vortex (Pengocok Tabung)Rp4.599.900
Thermo Scientific Mixer Vortex (Pengocok Tabung)Rp17.999.900
JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp21.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)